- Radial, Self-Aligning Bearing Type
- 480 mm Inner Diameter
- 700 mm Outer Diameter
- 218 mm Width
| Corner Radius [Min] | 6 mm |
| I.D. | 480 mm |
| O.D. | 700 mm |
| Dynamic Load Rating | 4.9e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.12e+007 N |
| Weight | 630.344 LB |
| EAN or UPC | 4012801630726 |

