- Radial, Self-Aligning Bearing Type
- 340 mm Inner Diameter
- 640 mm Outer Diameter
- 190 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 4e+006 N |
| Radial Internal Clearance | C3 |
| O.D. | 640 mm |
| I.D. | 340 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 6.55e+006 N |
| Weight | 612.878 LB |
| EAN or UPC | 4026677897695 |

