- Deep Groove Bearing Type
- 230 mm Inner Diameter
- 329.5 mm Outer Diameter
- 40 mm Width
| I.D. | 230 mm |
| Width | 40.000 mm |
| Static Load Rating [Max] | 240000 N |
| O.D. | 329.5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 200000 N |
| Bearing Type | Deep Groove |
| Weight | 25.352 LB |
| EAN or UPC | 4012801576086 |

