- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 160 mm Outer Diameter
- 66 mm Width
| Inch/Metric | Metric |
| O.D. | 160 mm |
| Dynamic Load Rating | 400000 N |
| I.D. | 100 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 11.023 LB |
| EAN or UPC | 4026677525710 |
| Inch/Metric | Metric |
| O.D. | 160 mm |
| Dynamic Load Rating | 400000 N |
| I.D. | 100 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 11.023 LB |
| EAN or UPC | 4026677525710 |