- Double Lip Seal Type
- 147.43 mm Shaft Diameter
- 14.5 mm Overall Width
| Shaft Dia. | 147.43 mm |
| O.D. | 13.5 mm |
| Seal Type | Double Lip Seal |
| Overall Width | 14.5 mm |
| Weight | 0.3 LB |
| EAN or UPC | 4012801212502 |
| Shaft Dia. | 147.43 mm |
| O.D. | 13.5 mm |
| Seal Type | Double Lip Seal |
| Overall Width | 14.5 mm |
| Weight | 0.3 LB |
| EAN or UPC | 4012801212502 |