Skip to content Skip to navigation menu
FAGDH610

DH610

Double Lip Seal Pillow Block Accessory
Item #101022352
  • Double Lip Seal Type
  • 89.86 mm Shaft Diameter
  • 11 mm Overall Width
FAGDH610
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Lip Seal Type
  • 89.86 mm Shaft Diameter
  • 11 mm Overall Width
Overall Width 11 mm
Shaft Dia. 89.86 mm
Seal Type Double Lip Seal
Weight 0.084 LB
EAN or UPC 4012801212441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison