- Double Lip Seal Type
- 59.35 mm Shaft Diameter
- 9 mm Overall Width
| Overall Width | 9 mm |
| Shaft Dia. | 59.35 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.042 LB |
| EAN or UPC | 4012801212403 |
| Overall Width | 9 mm |
| Shaft Dia. | 59.35 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.042 LB |
| EAN or UPC | 4012801212403 |