- Double Lip Seal Type
- 157.45 mm Shaft Diameter
- 14.5 mm Overall Width
| O.D. | 14.5 mm |
| Shaft Dia. | 157.45 mm |
| Overall Width | 14.5 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.293 LB |
| EAN or UPC | 4012801212328 |
| O.D. | 14.5 mm |
| Shaft Dia. | 157.45 mm |
| Overall Width | 14.5 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.293 LB |
| EAN or UPC | 4012801212328 |