- Double Lip Seal Type
- 67 mm Shaft Diameter
- 115.5 mm Housing Bore Diameter
- 14 mm Overall Width
| Overall Width | 14 mm |
| Housing Bore Dia. | 115.5 mm |
| Shaft Dia. | 67 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.044 LB |
| EAN or UPC | 4012801469562 |
| Overall Width | 14 mm |
| Housing Bore Dia. | 115.5 mm |
| Shaft Dia. | 67 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.044 LB |
| EAN or UPC | 4012801469562 |