- Double Lip Seal Type
- 74.85 mm Shaft Diameter
- 11 mm Overall Width
| Shaft Dia. | 74.85 mm |
| Seal Type | Double Lip Seal |
| Overall Width | 11 mm |
| Weight | 0.057 LB |
| EAN or UPC | 4012801469470 |
| Shaft Dia. | 74.85 mm |
| Seal Type | Double Lip Seal |
| Overall Width | 11 mm |
| Weight | 0.057 LB |
| EAN or UPC | 4012801469470 |