- Double Lip Seal Type
- 49.28 mm Shaft Diameter
- 9 mm Overall Width
| Seal Type | Double Lip Seal |
| Shaft Dia. | 49.28 mm |
| Overall Width | 9 mm |
| Weight | 0.022 LB |
| EAN or UPC | 4012801212229 |
| Seal Type | Double Lip Seal |
| Shaft Dia. | 49.28 mm |
| Overall Width | 9 mm |
| Weight | 0.022 LB |
| EAN or UPC | 4012801212229 |