- Thrust Angular Contact Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Static Load Rating [Max] | 138000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 52000 N |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Bearing Type | Thrust Angular Contact |
| Weight | 1.43 LB |
| EAN or UPC | 4012802601480 |

