- Thrust Angular Contact Bearing Type
- 50 mm Inner Diameter
- 100 mm Outer Diameter
- 20 mm Width
| Dynamic Load Rating | 62000 N |
| I.D. | 50 mm |
| Bearing Type | Thrust Angular Contact |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 172000 N |
| O.D. | 100 mm |
| Weight | 1.653 LB |
| EAN or UPC | 4026677018922 |

