- Thrust Angular Contact Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 15 mm Width
| I.D. | 45 mm |
| Dynamic Load Rating | 30000 N |
| Bearing Type | Thrust Angular Contact |
| O.D. | 75 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 85000 N |
| Weight | 0.573 LB |
| EAN or UPC | 4026677029744 |

