- Thrust Angular Contact Bearing Type
- 40 mm Inner Diameter
- 72 mm Outer Diameter
- 15 mm Width
| Static Load Rating [Max] | 82000 N |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust Angular Contact |
| O.D. | 72 mm |
| Dynamic Load Rating | 29500 N |
| Weight | 0.58 LB |
| EAN or UPC | 4012801993920 |

