- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 44 mm Outer Diameter
- 11 mm Width
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 1 mm |
| I.D. | 17 mm |
| Static Load Rating [Max] | 1500 N |
| Width | 11.000 mm |
| O.D. | 44 mm |
| Dynamic Load Rating | 8800 N |
| Weight | 0.167 LB |
| EAN or UPC | 4012801059596 |

