Skip to content Skip to navigation menu
FAGB7230-C-T-P4S-UL

B7230-C-T-P4S-UL

Single Row Angular Contact Spindle Bearing
Item #110595520
FAGB7230-C-T-P4S-UL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Static Load Rating [Max] 255000 N
Ball Material Steel
Bearing Arrangement Universal
Dynamic Load Rating 228000 N
Contact Angle 15°
Seal Type Unsealed
Corner Radius [Min] 3 mm
No. in Set Single Bearing
Limiting Speed - Grease 4500 rpm
O.D. 270 mm
Preload Level Light
Bearing Type Single Row Angular Contact
I.D. 150 mm
Bore Type Round Bore, Metric Type
Weight 22.707 LB
EAN or UPC 4012801802345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison