| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| Dynamic Load Rating | 220000 N |
| O.D. | 250 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| I.D. | 140 mm |
| Limiting Speed - Grease | 5000 rpm |
| Static Load Rating [Max] | 232000 N |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Single Row Angular Contact |
| Weight | 17.438 LB |
| EAN or UPC | 4012801731713 |

