| Corner Radius [Min] | 3 mm |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 5000 rpm |
| Static Load Rating [Max] | 204000 N |
| Ball Material | Steel |
| Contact Angle | 25° |
| Preload Level | Light |
| Dynamic Load Rating | 204000 N |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| I.D. | 130 mm |
| Bearing Type | Single Row Angular Contact |
| O.D. | 230 mm |
| Bearing Arrangement | Universal |
| Weight | 13.462 LB |
| EAN or UPC | 4012801731669 |

