Skip to content Skip to navigation menu
FAGB7226-C-T-P4S-UL

B7226-C-T-P4S-UL

Single Row Angular Contact Spindle Bearing
Item #110595514
FAGB7226-C-T-P4S-UL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Dynamic Load Rating 212000 N
Ball Material Steel
Preload Level Light
Static Load Rating [Max] 216000 N
Seal Type Unsealed
Contact Angle 15°
Bearing Type Single Row Angular Contact
I.D. 130 mm
O.D. 230 mm
Bearing Arrangement Universal
Bore Type Round Bore, Metric Type
No. in Set Single Bearing
Limiting Speed - Grease 5600 rpm
Corner Radius [Min] 3 mm
Weight 13.558 LB
EAN or UPC 4012801731638
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison