| Static Load Rating [Max] | 186000 N |
| Preload Level | Medium |
| I.D. | 120 mm |
| Dynamic Load Rating | 196000 N |
| Corner Radius [Min] | 2.1 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| O.D. | 215 mm |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 5300 rpm |
| Ball Material | Steel |
| Weight | 12.115 LB |
| EAN or UPC | 4026677627674 |

