- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 38 mm Width
| Corner Radius [Min] | 2.1 mm |
| Contact Angle | 25° |
| Limiting Speed - Grease | 6000 rpm |
| Dynamic Load Rating | 153000 N |
| Bearing Arrangement | Universal |
| I.D. | 110 mm |
| Static Load Rating [Max] | 143000 N |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| O.D. | 200 mm |
| Preload Level | Light |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Weight | 10.549 LB |
| EAN or UPC | 4012801465786 |

