| Static Load Rating [Max] | 150000 N |
| Seal Type | Unsealed |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Grease | 6700 rpm |
| No. in Set | Duplex Set |
| I.D. | 110 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Preload Level | Light |
| Contact Angle | 15° |
| O.D. | 200 mm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 163000 N |
| Weight | 20.569 LB |
| EAN or UPC | 4012801965903 |

