| Corner Radius [Min] | 2.1 mm |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Contact Angle | 15° |
| I.D. | 100 mm |
| Static Load Rating [Max] | 122000 N |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 7500 rpm |
| Preload Level | Light |
| O.D. | 180 mm |
| Dynamic Load Rating | 132000 N |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Weight | 7.327 LB |
| EAN or UPC | 4026677854858 |

