| Preload Level | Medium |
| I.D. | 95 mm |
| Limiting Speed - Grease | 7000 rpm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 108000 N |
| O.D. | 170 mm |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 2.1 mm |
| Seal Type | Unsealed |
| Limiting Speed | 7000 rpm |
| Ball Material | Steel |
| Dynamic Load Rating | 122000 N |
| Weight | 6.113 LB |
| EAN or UPC | 4012801618182 |

