| Preload Level | Medium |
| O.D. | 160 mm |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 8500 rpm |
| Static Load Rating [Max] | 104000 N |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| I.D. | 90 mm |
| No. in Set | Single Bearing |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 122000 N |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Weight | 4.987 LB |
| EAN or UPC | 4012801755825 |

