| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Limiting Speed | 9000 rpm |
| Dynamic Load Rating | 96500 N |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 85000 N |
| O.D. | 150 mm |
| Preload Level | Medium |
| Limiting Speed - Grease | 9000 rpm |
| Corner Radius [Min] | 2 mm |
| I.D. | 85 mm |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Weight | 4.083 LB |
| EAN or UPC | 4026677898746 |

