| O.D. | 140 mm |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| No. in Set | Triplex Set |
| Limiting Speed - Grease | 10000 rpm |
| Ball Material | Steel |
| I.D. | 80 mm |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 93000 N |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 78000 N |
| Weight | 9.401 LB |
| EAN or UPC | 4026677602183 |

