| Corner Radius [Min] | 2 mm |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 93000 N |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| O.D. | 140 mm |
| Static Load Rating [Max] | 78000 N |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 10000 rpm |
| I.D. | 80 mm |
| Weight | 3.134 LB |
| EAN or UPC | 4012801464758 |

