| Contact Angle | 25° |
| O.D. | 130 mm |
| Limiting Speed - Grease | 9500 rpm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 42500 N |
| Preload Level | Light |
| Dynamic Load Rating | 70000 N |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 75 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Weight | 2.757 LB |
| EAN or UPC | 4012801464666 |

