| O.D. | 130 mm |
| Corner Radius [Min] | 1.5 mm |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Limiting Speed - Grease | 9500 rpm |
| No. in Set | Duplex Set |
| I.D. | 75 mm |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 60000 N |
| Limiting Speed | 11000 rpm |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 68000 N |
| Preload Level | Light |
| Weight | 5.335 LB |
| EAN or UPC | 4012801464628 |

