| O.D. | 130 mm |
| Preload Level | Medium |
| No. in Set | Single Bearing |
| Limiting Speed | 12800 rpm |
| Abrasive Belt Width | 11 mm |
| Corner Radius [Min] | 1.5 mm |
| Shaft Dia. | 15 mm |
| Bore B | 15 mm |
| Contact Angle | 15° |
| Dynamic Load Rating | 72000 N |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| I.D. | 75 mm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 63000 N |
| Limiting Speed - Grease | 11000 rpm |
| Seal Type | Unsealed |
| Weight | 2.67 LB |
| EAN or UPC | 4012801633390 |

