| No. in Set | Single Bearing |
| Dynamic Load Rating | 64000 N |
| Bearing Type | Single Row Angular Contact |
| O.D. | 120 mm |
| Contact Angle | 25° |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 52000 N |
| I.D. | 65 mm |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 11000 rpm |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 1.5 mm |
| Ball Material | Steel |
| Weight | 2.251 LB |
| EAN or UPC | 4012802653656 |

