| Seal Type | Unsealed |
| Dynamic Load Rating | 52000 N |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 12000 rpm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Static Load Rating [Max] | 42500 N |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 60 mm |
| Preload Level | Medium |
| O.D. | 110 mm |
| Weight | 1.769 LB |
| EAN or UPC | 4012801463591 |

