| Static Load Rating [Max] | 44000 N |
| O.D. | 110 mm |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 1.5 mm |
| Dynamic Load Rating | 55000 N |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 13000 rpm |
| Contact Angle | 15° |
| I.D. | 60 mm |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Weight | 1.765 LB |
| EAN or UPC | 4012801618106 |

