- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| Ball Material | Steel |
| Contact Angle | 15° |
| Static Load Rating [Max] | 31000 N |
| Bearing Arrangement | Universal |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| I.D. | 60 mm |
| Corner Radius [Min] | 1.5 mm |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 13000 rpm |
| Preload Level | Light |
| Dynamic Load Rating | 56000 N |
| Weight | 1.769 LB |
| EAN or UPC | 4026677674777 |

