| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 14000 rpm |
| Seal Type | Unsealed |
| Dynamic Load Rating | 46500 N |
| I.D. | 55 mm |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 100 mm |
| Preload Level | Medium |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Static Load Rating [Max] | 37500 N |
| Weight | 2.698 LB |
| EAN or UPC | 4012801985895 |

