- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Width
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Contact Angle | 15° |
| Static Load Rating [Max] | 37500 N |
| Dynamic Load Rating | 46500 N |
| Corner Radius [Min] | 1.5 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Preload Level | Light |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 14000 rpm |
| O.D. | 100 mm |
| I.D. | 55 mm |
| Bearing Arrangement | Universal |
| Weight | 1.411 LB |
| EAN or UPC | 4026677740540 |

