| I.D. | 50 mm |
| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| Preload Level | Medium |
| Static Load Rating [Max] | 30500 N |
| Limiting Speed - Grease | 14000 rpm |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| O.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 40500 N |
| Weight | 2.035 LB |
| EAN or UPC | 4012801755627 |

