| No. in Set | Duplex Set |
| Limiting Speed - Grease | 16000 rpm |
| Preload Level | Medium |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 31500 N |
| Dynamic Load Rating | 43000 N |
| O.D. | 90 mm |
| Ball Material | Steel |
| I.D. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Corner Radius [Min] | 1.1 mm |
| Seal Type | Unsealed |
| Weight | 2.035 LB |
| EAN or UPC | 4026677200471 |

