- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 19 mm Width
| O.D. | 85 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 23600 N |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 32000 N |
| I.D. | 45 mm |
| Contact Angle | 25° |
| Ball Material | Steel |
| Preload Level | Light |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Grease | 15000 rpm |
| Weight | 0.907 LB |
| EAN or UPC | 4026677649027 |

