| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 18000 rpm |
| Limiting Speed | 18000 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 21600 N |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Preload Level | Medium |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 30500 N |
| Weight | 1.636 LB |
| EAN or UPC | 4026677110268 |

