| O.D. | 80 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 18000 rpm |
| Ball Material | Steel |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 22400 N |
| Dynamic Load Rating | 32000 N |
| No. in Set | Single Bearing |
| Preload Level | Medium |
| Seal Type | Unsealed |
| I.D. | 40 mm |
| Weight | 0.818 LB |
| EAN or UPC | 4012801752039 |

