| O.D. | 72 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 24500 N |
| I.D. | 35 mm |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 25° |
| Limiting Speed - Grease | 19000 rpm |
| Static Load Rating [Max] | 17000 N |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Preload Level | Medium |
| Seal Type | Unsealed |
| Weight | 1.238 LB |
| EAN or UPC | 4026677890108 |

