| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| Dynamic Load Rating | 25500 N |
| Limiting Speed - Grease | 20000 rpm |
| Bearing Type | Single Row Angular Contact |
| I.D. | 35 mm |
| Preload Level | Medium |
| Seal Type | Unsealed |
| Limiting Speed | 20000 rpm |
| Static Load Rating [Max] | 18000 N |
| Ball Material | Steel |
| O.D. | 72 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.235 LB |
| EAN or UPC | 4026677124159 |

