| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Limiting Speed - Grease | 22000 rpm |
| O.D. | 62 mm |
| Contact Angle | 25° |
| Limiting Speed | 22000 rpm |
| Static Load Rating [Max] | 14000 N |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 22000 N |
| I.D. | 30 mm |
| Preload Level | Light |
| Seal Type | Unsealed |
| Weight | 0.441 LB |
| EAN or UPC | 4012801262408 |

