| No. in Set | Triplex Set |
| Dynamic Load Rating | 22000 N |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Ball Material | Steel |
| Limiting Speed - Grease | 22000 rpm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 14000 N |
| Preload Level | Light |
| Corner Radius [Min] | 1 mm |
| Seal Type | Unsealed |
| Weight | 1.324 LB |
| EAN or UPC | 4026677792020 |

