| Ball Material | Steel |
| Limiting Speed - Grease | 26000 rpm |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Dynamic Load Rating | 15000 N |
| Static Load Rating [Max] | 9000 N |
| O.D. | 52 mm |
| I.D. | 25 mm |
| Corner Radius [Min] | 1 mm |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Weight | 0.276 LB |
| EAN or UPC | 4012801168014 |

