- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 9300 N |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 28000 rpm |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 1 mm |
| I.D. | 25 mm |
| No. in Set | Single Bearing |
| Contact Angle | 15° |
| O.D. | 52 mm |
| Preload Level | Light |
| Dynamic Load Rating | 15600 N |
| Weight | 0.265 LB |
| EAN or UPC | 4026677642851 |

