- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Ball Material | Steel |
| Contact Angle | 25° |
| Preload Level | Medium |
| Limiting Speed - Grease | 30000 rpm |
| Corner Radius [Min] | 1 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 7800 N |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 14000 N |
| Weight | 0.221 LB |
| EAN or UPC | 4047643339858 |

